Panduit CTGN3X5 Cool Boot® Fitting, Cabinet Top, Air Sealing, Black | Graybar Store
Panduit - Cool Boot® Fitting, Cabinet Top, Air Sealing, Black - CTGN3X5
+ / - Hover over image to Zoom
Other Views

    Cool Boot® Fitting, Cabinet Top, Air Sealing, Black

    Manufacturer: Panduit
    Manufacturer #: CTGN3X5
    SKU: 25511188
    $61.66
    Checking Pricing
         
    Height (Inches):8.57 in.
    Packaging:1 Each
    Size:8.57 in H x 5.36 in W x 98.9 mm D
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CTGN3X5
    • Color Black
    • Size 8.57 in H x 5.36 in W x 98.9 mm D
    • Application Cabinet Top
    • Type Air Sealing
    • Brand Cool Boot
    Product Overview:
    Cool Boot® Cabinet Top Air Sealing Fitting, Size: 8.57 in H x 5.36 in W x 98.9 mm D, Black