Klein Tools 601-3 Cabinet-Tip Screwdriver with Round Shank | Graybar Store
Klein Tools - Cabinet-Tip Screwdriver with Round Shank - 601-3
+ / - Hover over image to Zoom
Other Views

    Cabinet-Tip Screwdriver with Round Shank

    Manufacturer: Klein Tools
    Manufacturer #: 601-3
    SKU: 88153532
    $8.99
    Checking Pricing
         
    Overall Length (Inches):6-3/4
    Tip Size:3/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 601-3
    • Country of Origin US - USA
    • Handle Color Black and Yellow
    • Overall Length (Inches) 6-3/4
    Product Overview:
    6-3/4-inch cabinet-tip screwdriver with round shank has 3/16-inch tip and 3-inch shank
    • Narrow cabinet tip permits blade access where space is limited
    • Premium chrome plated for smooth feel and corrosion resistance
    • Patented tip-ident quickly identifies the type of screwdriver and screwdriver tip orientation
    • Cushion-grip handle allows for greater torque and comfort