Klein Tools A216-4 Cabinet Tip Screwdriver with Plastic Handle | Graybar Store
Klein Tools - Cabinet Tip Screwdriver with Plastic Handle - A216-4
+ / - Hover over image to Zoom
Other Views

    Cabinet Tip Screwdriver with Plastic Handle

    Manufacturer: Klein Tools
    Manufacturer #: A216-4
    SKU: 91012744
    $6.75
    Checking Pricing
         
    Overall Length (Inches):7
    Tip Size:1/8 in. Cabinet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # A216-4
    • Overall Length (Inches) 7
    • Tip Size 1/8 in. Cabinet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    7-inch screwdriver has 4 inch shank, 1/8 inch cabinet tip and plastic handle.