Klein Tools 605-10 Cabinet-Tip Screwdriver with Heavy-Duty Shank | Graybar Store
Klein Tools - Cabinet-Tip Screwdriver with Heavy-Duty Shank - 605-10
+ / - Hover over image to Zoom
Other Views

    Cabinet-Tip Screwdriver with Heavy-Duty Shank

    Manufacturer: Klein Tools
    Manufacturer #: 605-10
    SKU: 88153548
    $14.85
    Checking Pricing
         
    Tip Size:1/4 in.
    Overall Length (Inches):14-11/32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 605-10
    • Country of Origin US - USA
    • Handle Color Black and Yellow
    • Overall Length (Inches) 14-11/32
    Product Overview:
    14-11/32-inch cabinet-tip screwdriver with heavy-duty shank with 1/4-inch tip and 10-inch shank length
    • 1/4-Inch cabinet-tip screwdriver
    • Narrow cabinet tip permits blade access where space is limited
    • Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product