Chatsworth M1030-711 Megaframe® Cabinet, Tapped Rails, Top/Side Panels, Plexiglass Door, Black, 27.32 W x 84 H x 30 in. D, Knocked Down | Graybar Store
Chatsworth - Megaframe® Cabinet, Tapped Rails, Top/Side Panels, Plexiglass Door, Black, 27.32 W x 84 H x 30 in. D, Knocked Down - M1030-711
+ / - Hover over image to Zoom
Other Views

    Megaframe® Cabinet, Tapped Rails, Top/Side Panels, Plexiglass Door, Black, 27.32 W x 84 H x 30 in. D, Knocked Down

    Manufacturer: Chatsworth
    Manufacturer #: M1030-711
    SKU: 99684095
    $2,744.47
    Checking Pricing
         
    Height (Inches):84 in.
    Depth (Inches):30 in.
    Rack Units:45
    Width (Inches):27.32 in.
    Door Style:Metal Rear Door; Plexiglass Front Door
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # M1030-711
    • Type Cabinet System
    • Rack Units 45
    • Brand MegaFrame
    • Depth (Inches) 30 in.
    • Door Style Metal Rear Door; Plexiglass Front Door
    • Height (Inches) 84 in.
    • Width (Inches) 27.32 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MegaFrame® M-Series Cabinet System, Width (Inches): 27.32 in, Height (Inches): 84 in, Depth (Inches): 30 in, Metal Rear Door; Plexiglass Front Door, Rack Units: 45