Chatsworth FF1N-113B-C22-B F-Series Teraframe® Gen 3 Cabinet System, 84.6 H x 23.6 W x 43.3 in. D | Graybar Store
Chatsworth - F-Series Teraframe® Gen 3 Cabinet System, 84.6 H x 23.6 W x 43.3 in. D - FF1N-113B-C22-B
+ / - Hover over image to Zoom
Other Views

    F-Series Teraframe® Gen 3 Cabinet System, 84.6 H x 23.6 W x 43.3 in. D

    Manufacturer: Chatsworth
    Manufacturer #: FF1N-113B-C22-B
    SKU: 25738692
    Price pending
    Checking Pricing
         
    Height (Inches):89.9 in.
    Depth (Inches):47.2 in.
    Rack Units:48
    Use With:Data Center Network Equipment
    Width (Inches):23.6 in.
    Door Style:Double Perforated Metal Rear Door; Perforated Metal Front Door
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # FF1N-113B-C22-B
    • Type Generation 3 Cabinet
    • Rack Units 48
    • Brand TeraFrame
    • Depth (Inches) 47.2 in.
    • Door Style Double Perforated Metal Rear Door; Perforated Metal Front Door
    • Height (Inches) 89.9 in.
    • Width (Inches) 23.6 in.
    • Use With Data Center Network Equipment
    • SAP Material Type ZSTD
    Product Overview:
    TeraFrame® F-Series Cabinet System, Width (Inches): 23.6 in, Height (Inches): 89.9 in, Depth (Inches): 47.2 in, Double Perforated Metal Rear Door; Perforated Metal Front Door, Rack Units: 48