Chatsworth FC2N-113E-C42-B F-Series Teraframe® Gen 3 Cabinet System, 79.4 H x 27.6 W x 43.3 in. D | Graybar Store
Chatsworth - F-Series Teraframe® Gen 3 Cabinet System, 79.4 H x 27.6 W x 43.3 in. D - FC2N-113E-C42-B
+ / - Hover over image to Zoom
Other Views

    F-Series Teraframe® Gen 3 Cabinet System, 79.4 H x 27.6 W x 43.3 in. D

    Manufacturer: Chatsworth
    Manufacturer #: FC2N-113E-C42-B
    SKU: 25676929
    $2,598.50
    Checking Pricing
         
    Height (Inches):79.4 in.
    Rack Units:48
    Color:Black
    Size:79.4 H x 27.6 W x 43.3 D in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # FC2N-113E-C42-B
    • Color Black
    • Size 79.4 H x 27.6 W x 43.3 D in
    • Type Generation 3 Cabinet
    • Rack Units 48
    • Brand TeraFrame
    • Height (Inches) 79.4 in.
    • Material Steel
    Product Overview:
    TeraFrame® F-Series Cabinet System, Size: 79.4 H x 27.6 W x 43.3 D in, Black, Steel, Epoxy-Polyester Powder Coat, Rack Units: 48