Chatsworth 11996-748 CUBE-iT PLUS® Network Cabinet, Steel, Wall Mount, Black, Metal Door, 26 RU | Graybar Store
Chatsworth - CUBE-iT PLUS® Network Cabinet, Steel, Wall Mount, Black, Metal Door, 26 RU - 11996-748
+ / - Hover over image to Zoom
Other Views

    CUBE-iT PLUS® Network Cabinet, Steel, Wall Mount, Black, Metal Door, 26 RU

    Manufacturer: Chatsworth
    Manufacturer #: 11996-748
    SKU: 22058869
    $927.54
    Checking Pricing
         
    Door Style:Metal Door
    Rack Units:26
    Height (Inches):48 in.
    Width (Inches):19 in.
    Depth (Inches):30 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11996-748
    • Type Cabinet System
    • Rack Units 26
    • Brand CUBE-iT PLUS
    • Depth (Inches) 30 in.
    • Door Style Metal Door
    • Height (Inches) 48 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CUBE-iT PLUS® Cabinet System, Width (Inches): 19 in, Height (Inches): 48 in, Depth (Inches): 30 in, Metal Door, Rack Units: 26