Chatsworth 11972-742 Seismic Frame® Network Cabinet, Aluminum/Steel, Perforated Metal Doors, Black | Graybar Store
Chatsworth - Seismic Frame® Network Cabinet, Aluminum/Steel, Perforated Metal Doors, Black - 11972-742
+ / - Hover over image to Zoom
Other Views

    Seismic Frame® Network Cabinet, Aluminum/Steel, Perforated Metal Doors, Black

    Manufacturer: Chatsworth
    Manufacturer #: 11972-742
    SKU: 22005534
    $3,728.39
    Checking Pricing
         
    Height (Inches):7 in.
    Rack Units:43
    Use With:Computer; Network Equipment
    Width (Inches):19 in.
    Depth (Inches):36 in.
    Door Style:Perforated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11972-742
    • Type Cabinet System
    • Rack Units 43
    • Brand Seismic Frame
    • Depth (Inches) 36 in.
    • Door Style Perforated
    • Height (Inches) 7 in.
    • Width (Inches) 19 in.
    • Use With Computer; Network Equipment
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Seismic Frame® Cabinet System, Width (Inches): 19 in, Height (Inches): 7 in, Depth (Inches): 36 in, Perforated, Rack Units: 43