Chatsworth 11890-736 CUBE-iT PLUS® Network Cabinet, Steel, Wall Mount, Black, Metal Door, 18 RU | Graybar Store
Chatsworth - CUBE-iT PLUS® Network Cabinet, Steel, Wall Mount, Black, Metal Door, 18 RU - 11890-736
+ / - Hover over image to Zoom
Other Views

    CUBE-iT PLUS® Network Cabinet, Steel, Wall Mount, Black, Metal Door, 18 RU

    Manufacturer: Chatsworth
    Manufacturer #: 11890-736
    SKU: 22003111
    $712.66
    Checking Pricing
         
    Door Style:Metal Door
    Rack Units:18
    Height (Inches):36 in.
    Width (Inches):19 in.
    Depth (Inches):18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11890-736
    • Type Cabinet System
    • Rack Units 18
    • Brand CUBE-iT PLUS
    • Depth (Inches) 18 in.
    • Door Style Metal Door
    • Height (Inches) 36 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CUBE-iT PLUS® Cabinet System, Width (Inches): 19 in, Height (Inches): 36 in, Depth (Inches): 18 in, Metal Door, Rack Units: 18