Kichler Lighting 12068BZ30 Cabinet Lighting | Graybar Store
Kichler Lighting - Cabinet Lighting - 12068BZ30
+ / - Hover over image to Zoom
Other Views

    Cabinet Lighting

    Manufacturer: Kichler Lighting
    Manufacturer #: 12068BZ30
    SKU: 25697095
    $155.54
    Checking Pricing
         
    No. of Lamps:4
    Wattage:11 W
    Length:30.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 12068BZ30
    • Brand KICHLER
    • Lamp Type LED
    • Length 30.75 in.
    • No. of Lamps 4
    • Wattage 11 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    KICHLER® Cabinet Lighting, Length (Inches): 30.75 in, No. of Lamps: 4, Lamp Type: LED, Wattage: 11 W