Kichler Lighting 12066BZ30 Cabinet Lighting | Graybar Store
Kichler Lighting - Cabinet Lighting - 12066BZ30
+ / - Hover over image to Zoom
Other Views

    Cabinet Lighting

    Manufacturer: Kichler Lighting
    Manufacturer #: 12066BZ30
    SKU: 25697093
    $109.74
    Checking Pricing
         
    No. of Lamps:2
    Additional Features:Built in Transformers and Captive Screws for Easy Installation
    Length:12.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 12066BZ30
    • Additional Features Built in Transformers and Captive Screws for Easy Installation
    • Brand KICHLER
    • Lamp Type LED
    • Length 12.75 in.
    • No. of Lamps 2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    KICHLER® Cabinet Lighting, Length (Inches): 12.75 in, No. of Lamps: 2, Lamp Type: LED