Kichler Lighting 12067WH30 Cabinet Lighting | Graybar Store
Kichler Lighting - Cabinet Lighting - 12067WH30
+ / - Hover over image to Zoom
Other Views

    Cabinet Lighting

    Manufacturer: Kichler Lighting
    Manufacturer #: 12067WH30
    SKU: 25697086
    $102.57
    Checking Pricing
         
    No. of Lamps:4
    Wattage:8.5 W
    Length:22.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 12067WH30
    • Brand KICHLER
    • Lamp Type LED
    • Length 22.75 in.
    • No. of Lamps 4
    • Wattage 8.5 W
    • Country of Origin CN - China
    Product Overview:
    KICHLER® Cabinet Lighting, Length (Inches): 22.75 in, No. of Lamps: 4, Lamp Type: LED, Wattage: 8.5 W