Kichler Lighting 12064WH30 Cabinet Lighting | Graybar Store
Kichler Lighting - Cabinet Lighting - 12064WH30
+ / - Hover over image to Zoom
Other Views

    Cabinet Lighting

    Manufacturer: Kichler Lighting
    Manufacturer #: 12064WH30
    SKU: 25697084
    $72.08
    Checking Pricing
         
    No. of Lamps:1
    Wattage:3.5 W
    Length:7 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 12064WH30
    • Brand KICHLER
    • Lamp Type LED
    • Length 7 in.
    • No. of Lamps 1
    • Wattage 3.5 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    KICHLER® Cabinet Lighting, Length (Inches): 7 in, No. of Lamps: 1, Lamp Type: LED, Wattage: 3.5 W