Kichler Lighting 12012BZ Cabinet Lighting | Graybar Store
Kichler Lighting - Cabinet Lighting - 12012BZ
+ / - Hover over image to Zoom
Other Views

    Cabinet Lighting

    Manufacturer: Kichler Lighting
    Manufacturer #: 12012BZ
    SKU: 25081828
    $52.06
    Checking Pricing
         
    No. of Lamps:2
    Wattage:20 W
    For Use on Lamp Type:Bi-Pin
    Length:12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 12012BZ
    • Brand KICHLER
    • For Use on Lamp Type Bi-Pin
    • Lamp Type Xenon
    • Length 12 in.
    • No. of Lamps 2
    • Wattage 20 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    KICHLER® Cabinet Lighting, Length (Inches): 12 in, No. of Lamps: 2, Lamp Type: Xenon, Wattage: 20 W