Kichler Lighting 12013BZ Cabinet Lighting | Graybar Store
Kichler Lighting - Cabinet Lighting - 12013BZ
+ / - Hover over image to Zoom
Other Views

    Cabinet Lighting

    Manufacturer: Kichler Lighting
    Manufacturer #: 12013BZ
    SKU: 25081825
    $64.92
    Checking Pricing
         
    No. of Lamps:3
    Wattage:20 W
    For Use on Lamp Type:Bi-Pin
    Length:22 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 12013BZ
    • Brand KICHLER
    • For Use on Lamp Type Bi-Pin
    • Lamp Type Xenon
    • Length 22 in.
    • No. of Lamps 3
    • Wattage 20 W
    • Country of Origin CN - China
    Product Overview:
    KICHLER® Cabinet Lighting, Length (Inches): 22 in, No. of Lamps: 3, Lamp Type: Xenon, Wattage: 20 W