Kichler Lighting 12014WH Cabinet Lighting | Graybar Store
Kichler Lighting - Cabinet Lighting - 12014WH
+ / - Hover over image to Zoom
Other Views

    Cabinet Lighting

    Manufacturer: Kichler Lighting
    Manufacturer #: 12014WH
    SKU: 25072465
    $69.62
    Checking Pricing
         
    No. of Lamps:4
    Wattage:20 W
    For Use on Lamp Type:Bi-Pin
    Length:30 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 12014WH
    • Brand KICHLER
    • For Use on Lamp Type Bi-Pin
    • Lamp Type Xenon
    • Length 30 in.
    • No. of Lamps 4
    • Wattage 20 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    KICHLER® Cabinet Lighting, Length (Inches): 30 in, No. of Lamps: 4, Lamp Type: Xenon, Wattage: 20 W