Great Lakes Case and Cabinet DC 09708-WHITE Network Cabinet, White, 24 in. H | Graybar Store
Great Lakes Case and Cabinet - Network Cabinet, White, 24 in. H - DC 09708-WHITE
+ / - Hover over image to Zoom
Other Views

    Network Cabinet, White, 24 in. H

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: DC 09708-WHITE
    SKU: 25692317
    $2,613.49
    Checking Pricing
         
    Height (Inches):76 in.
    Depth (Inches):25 in.
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # DC 09708-WHITE
    • Depth (Inches) 25 in.
    • Height (Inches) 76 in.
    • Width (Inches) 24 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cabinet, Width (Inches): 24 in, Height (Inches): 76 in, Depth (Inches): 25 in