GE Lighting 25CAC/L CA10 Clear Lamp, Bent Tip, Candelabra | Graybar Store
GE Lighting - CA10 Clear Lamp, Bent Tip, Candelabra - 25CAC/L
+ / - Hover over image to Zoom
Other Views

    CA10 Clear Lamp, Bent Tip, Candelabra

    Manufacturer: GE Lighting
    Manufacturer #: 25CAC/L
    SKU: 88110945
    $1.37
    Checking Pricing
         
    Initial Lumens:210
    Packaging:120 Per Case
    Rated Life (Hour):4000
    Wattage:25
    Alternate Manufacturer Part No.:40045
    Additional Features:Bent Tip
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25CAC/L
    • Additional Features Bent Tip
    • Alternate Manufacturer Part No. 40045
    • Base Type Candelabra
    • Bulb Shape CA10
    • Initial Lumens 210
    • Rated Life (Hour) 4000
    • Wattage 25
    • Packaging 120 Per Case
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    GE clear 25W bent tip CA10 lamp with candelabra base, 210 initial lumens and 4000 rated life hours for decorative lighting applications.