Fluke Networks C9970 C9970 Voltage Detector (188A) | Graybar Store
Fluke Networks - C9970 Voltage Detector (188A) - C9970
+ / - Hover over image to Zoom
Other Views

    C9970 Voltage Detector (188A)

    Manufacturer: Fluke Networks
    Manufacturer #: C9970
    SKU: 25013320
    $224.45
    Checking Pricing
         
    Tool Application:Voltage detector
    Power Source:9V
    Display Type:LED Flash
    Rating:20,000V AC, 2000 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # C9970
    • Display Type LED Flash
    • Power Source 9V
    • Rating 20,000V AC, 2000 V DC
    • Tool Application Voltage detector
    • Country of Origin US - USA
    Product Overview:
    Fluke Networks C9970 Voltage Detector (188A) Helps protect against accidental electrocution, Is fast and easy to use, handy as a flashlight, Assists with OSHA compliance.
    In just a few seconds, a technician can determine if its safe to work around areas like: Transformer cases and circuit breaker housings Power ground wires or newly-driven ground rods Mobile homes, metallic siding or metal framing Pedestals, crossboxes or conduit Street light fixtures or electrical machinery. The Voltage Detector is a proven life-saver, with more than 20 years of service in telecommunications outside plant and power utility applications.