Bussmann (Eaton) BK/C520-3A C520 Series 3A 250V Fast-Acting Glass Tube Fuse (Bulk Pack) | Graybar Store
Bussmann (Eaton) - C520 Series 3A 250V Fast-Acting Glass Tube Fuse (Bulk Pack) - BK/C520-3A
+ / - Hover over image to Zoom
Other Views

    C520 Series 3A 250V Fast-Acting Glass Tube Fuse (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/C520-3A
    SKU: 96045432
    $209.37
    Checking Pricing
         
    Amps:3A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/C520-3A
    • Amps 3A
    • Voltage Rating 250V
    Product Overview:
    C520 Series 3A 250V fast-acting glass tube fuse. Dimensions 5 x 14.48mm.
    • Fast-Acting
    • Physical Size: 5 x 14.48mm
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • UL Listed Product Meets Standard UL 248-14