Bussmann (Eaton) BK/C519-3-R C519 Series 3A 250V Time Delay Glass Tube Fuse, 5x15mm (Bulk Pack) | Graybar Store
Bussmann (Eaton) - C519 Series 3A 250V Time Delay Glass Tube Fuse, 5x15mm (Bulk Pack) - BK/C519-3-R
+ / - Hover over image to Zoom
Other Views

    C519 Series 3A 250V Time Delay Glass Tube Fuse, 5x15mm (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/C519-3-R
    SKU: 25141979
    $115.09
    Checking Pricing
         
    Amps:3A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/C519-3-R
    • Amps 3A
    • Fuse Dimension 5 x 15mm
    • Fuse Type Time-Delay Glass Tube Fuse
    Product Overview:
    C519 Series 3A 250V time delay glass tube fuse. Dimensions 5 x 15mm.
    • Time-Delay
    • Physical Size: 5 x 15mm
    • Nickel-Plated Brass Endcap Construction
    • UL Listed Product Meets Standard UL 248-14