Pelco (Schneider Electric) C20-CH-6 C20-CH Series Analog Color Camera | Graybar Store
Pelco (Schneider Electric) - C20-CH Series Analog Color Camera - C20-CH-6
+ / - Hover over image to Zoom
Other Views

    C20-CH Series Analog Color Camera

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: C20-CH-6
    SKU: 25443865
    $184.08
    Checking Pricing
         
    Camera Type:Box
    Voltage (Volts):24 VAC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # C20-CH-6
    • Voltage (Volts) 24 VAC
    • Camera Type Box
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    1/3-inch CCD high resolution color box camera, 24 VAC or 12 VDC, NTSC format.
    • 1/3 in. Format CCD Imager / 650 TVL
    • Minimum Illumination of 0.25 Lux
    • Auto-Sensing DC Drive Auto Iris
    • Signal-to-Noise Ratio up to 48 dB
    • Adaptive Tone Reproduction
    • Sony Effio-E Digital Signal Processing
    • Automatic Gain Control / White Balance
    • Privacy Zones / Motion Detection
    • Built-In Unshielded Twisted Pair Output
    • 24 VAC/12 VDC Auto-Sensing Power