Lithonia Lighting C 2 96T8 MVOLT GEB10IS C Series General Purpose Strip | Graybar Store
Lithonia Lighting - C Series General Purpose Strip - C 2 96T8 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    C Series General Purpose Strip

    Manufacturer: Lithonia Lighting
    Manufacturer #: C 2 96T8 MVOLT GEB10IS
    SKU: 22024675
    $69.43
    Checking Pricing
         
    No. of Lamps:2
    Fluorescent Lamp Type:F96T8
    Ballast Type:Electronic, Instant Start
    Nom. Length (Inches):96 in.
    Voltage Rating:120-277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # C 2 96T8 MVOLT GEB10IS
    • Ballast Type Electronic, Instant Start
    • Brand Lithonia
    • Fluorescent Lamp Type F96T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Nom. Length (Inches) 96 in.
    • Voltage Rating 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Strip tandem 8 ft. 2 lamp for use with F96T8 lamps.
    • Ideal where high brightness and good illumination levels are required such as retail, light industrial and warehouses.
    • Heavy-duty channel, die-formed from code-gauge steel
    • Sturdy channel cover secured by captive quarter-turn latch for easy access to wireway
    • For unit or row installations, surface or suspended mounting