General Machine Products 84850 C Pull Finder | Graybar Store
General Machine Products - C Pull Finder - 84850
+ / - Hover over image to Zoom
Other Views

    C Pull Finder

    Manufacturer: General Machine Products
    Manufacturer #: 84850
    SKU: 88118482
    $161.23
    Checking Pricing
         
    Tool Application:Locate Guy Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 84850
    • Tool Application Locate Guy Wire
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pull finder determines the pull in feet at corner poles and bisects the corner angle to locate the guy wire.
    C Pull Finder
    • Is a sturdy nickel plated brass unit which consists of a screw type prod which supports two pivoted sighting arms, a pointer on one arm which indicates the pull on scale inscribed on the other arm
    • built into the tool is a guy rod and strand gauge with three separate graduations
    • Is furnished with a rugged cowhide leather case for further protection
    • For use, the craftsperson simply screws the prod of the C pull Finder into the corner pole and sights along the two adjustable arms to the adjacent poles. The C pull Finder indicates the amount of pull on the corner pole and permits easy bisecting of the corner angle for location of the guy wire