Allied Tube and Conduit PS 1100 6 AS EG PS1100 C-Clamp IMC | Graybar Store
Allied Tube and Conduit - PS1100 C-Clamp IMC - PS 1100 6 AS EG
+ / - Hover over image to Zoom
Other Views

    PS1100 C-Clamp IMC

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 1100 6 AS EG
    SKU: 25111688
    $5.77
    Checking Pricing
         
    Size:0.135 Thick in
    Rod Size (Inches):6
    Load Rating:1000 lb
    Fitting Type:Pipe Clamp
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 1100 6 AS EG
    • Size 0.135 Thick in
    • Fitting Type Pipe Clamp
    • Load Rating 1000 lb
    • Material Finish Electro Galvanized
    • Rod Size (Inches) 6
    Product Overview:
    PS 1100 C-Clamp, Electrogalvanized, Pipe Clamp, Load Rating: 1000 lb, IMC