Preformed Line Products 80802377 C-Cement | Graybar Store
Preformed Line Products - C-Cement - 80802377
+ / - Hover over image to Zoom
Other Views

    C-Cement

    Manufacturer: Preformed Line Products
    Manufacturer #: 80802377
    SKU: 88306646
    $7.01
    Checking Pricing
         
    Size:4 oz
    No. of Splice Modules:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 80802377
    • Size 4 oz
    • No. of Splice Modules 0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Can of 4 C-cement 4 oz.
    • C-Cement
    • Required for cable preparation and End Plates