Klein Tools 53725 BX and Armored Cable Cutter | Graybar Store
Klein Tools - BX and Armored Cable Cutter - 53725
+ / - Hover over image to Zoom
Other Views

    BX and Armored Cable Cutter

    Manufacturer: Klein Tools
    Manufacturer #: 53725
    SKU: 25619919
    $40.16
    Checking Pricing
         
    Capacity:14 to 10 AWG BX, 3/8 Inch Flexible Conduit
    Overall Length (Inches):11-1/2
    Tool Application:Flexible Conduit, Armored Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 53725
    • Capacity 14 to 10 AWG BX, 3/8 Inch Flexible Conduit
    • Overall Length (Inches) 11-1/2
    Product Overview:
    Easily cuts 3/8 inch flexible conduit and #10, 12, and 14 armored cables with up to 4 wires with a couple of turns of the handle.