TE Connectivity ALR-AA-1068 Button-Style Photo Controls | Graybar Store
TE Connectivity - Button-Style Photo Controls - ALR-AA-1068
+ / - Hover over image to Zoom
Other Views

    Button-Style Photo Controls

    Manufacturer: TE Connectivity
    Manufacturer #: ALR-AA-1068
    SKU: 95015569
    $15.69
    Checking Pricing
         
    Watts Tungsten:1200
    VA Ballast:1100
    Volts AC:208/240/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # ALR-AA-1068
    • VA Ballast 1100
    • Volts AC 208/240/277
    • Watts Tungsten 1200
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Button-style thermal photocontrol, 208/240/277V AC, 1100VA ballast, 1200W tungsten with non-metallic housing.
    • 3/4 inch long threaded nipple
    • 30 to 45 second time delay
    • UL and CSA listed
    • Durable polycarbonate housing
    • Fail mode is ON