Thomas and Betts RBB217 Butt Splice Terminal | Graybar Store
Thomas and Betts - Butt Splice Terminal - RBB217
+ / - Hover over image to Zoom
Other Views

    Butt Splice Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RBB217
    SKU: 93161448
    $0.31
    Checking Pricing
         
    Packaging:1000 per Pack
    Wire Size:16 to 14 AWG
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RBB217
    • Color Blue
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Sta-Kon® Butt Splice Terminal, Wire Size: 16 to 14 AWG, Blue, Expanded Insulated Vinyl, Copper, Packaging: 1000 per Pack
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws