Thomas and Betts REE28 Butt Splice Terminal | Graybar Store
Thomas and Betts - Butt Splice Terminal - REE28
+ / - Hover over image to Zoom
Other Views

    Butt Splice Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: REE28
    SKU: 90005723
    $3.41
    Checking Pricing
         
    Wire Size:6 AWG
    Color:Blue
    Packaging:200 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # REE28
    • Color Blue
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® Butt Splice Terminal, Wire Size: 6 AWG, Blue, Insulated Nylon, Copper, Packaging: 200 per Pack