Chatsworth 11301-001 Butt Splice Kit For 1.5 in. Stringers Steel, Gold | Graybar Store
Chatsworth - Butt Splice Kit For 1.5 in. Stringers Steel, Gold - 11301-001
+ / - Hover over image to Zoom
Other Views

    Butt Splice Kit For 1.5 in. Stringers Steel, Gold

    Manufacturer: Chatsworth
    Manufacturer #: 11301-001
    SKU: 88083727
    $13.01
    Checking Pricing
         
    Dimensions:1.5 in H x 1.5 in. L
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11301-001
    • Dimensions 1.5 in H x 1.5 in. L
    • Type End-to-End Butt-Splice Kit
    • Material Finish Gold
    • Country of Origin US - USA
    Product Overview:
    Butt splice kit; 0.38 in. W x 1.5 in. H x 5 in.L. with gold finish.