Chatsworth 16299-001 Butt Splice Kit | Graybar Store
Chatsworth - Butt Splice Kit - 16299-001
+ / - Hover over image to Zoom
Other Views

    Butt Splice Kit

    Manufacturer: Chatsworth
    Manufacturer #: 16299-001
    SKU: 93146444
    $45.24
    Checking Pricing
         
    Length:5 in.
    Packaging:1
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 16299-001
    • Length 5 in.
    • Material Finish Gold
    • Materials Steel
    • Packaging 1
    • Country of Origin US - USA
    Product Overview:
    Butt Splice Kit, Gold, Length: 5 in, Steel, Packing Quantity: 1