NSI Industries SKAB-250 Butt Splice | Graybar Store
NSI Industries - Butt Splice - SKAB-250
+ / - Hover over image to Zoom
Other Views

    Butt Splice

    Manufacturer: NSI Industries
    Manufacturer #: SKAB-250
    SKU: 99506909
    $27.62
    Checking Pricing
         
    Wire Range:1/0 AWG to 250 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # SKAB-250
    • Application Direct Burial
    • Materials Heat Shrink
    • Wire Range 1/0 AWG to 250 kcmil
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Easy-Splice™ SK Butt Splice, Application: Direct Burial, Heat Shrink, Wire Range: 1/0 AWG to 250 kcmil