Thomas and Betts 2RD8 Butt Splice | Graybar Store
Thomas and Betts - Butt Splice - 2RD8
+ / - Hover over image to Zoom
Other Views

    Butt Splice

    Manufacturer: Thomas and Betts
    Manufacturer #: 2RD8
    SKU: 88263995
    $3.22
    Checking Pricing
         
    Wire Size:8 AWG
    Color:Red
    Packaging:25 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2RD8
    • Color Red
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® Butt Splice, Wire Size: 8 AWG, Red, Insulated Nylon, Copper, Packaging: 25 per Pack