Thomas and Betts 2C-10 Butt Splice | Graybar Store
Thomas and Betts - Butt Splice - 2C-10
+ / - Hover over image to Zoom
Other Views

    Butt Splice

    Manufacturer: Thomas and Betts
    Manufacturer #: 2C-10
    SKU: 88263970
    $0.67
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Metallic
    Packaging:50 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2C-10
    • Color Metallic
    • Insulation Material Non-Insulated
    • Materials Copper
    Product Overview:
    Sta-Kon® Butt Splice, Wire Size: ‎12 to 10 AWG, Metallic, Non-Insulated, Copper, Packaging: 50 per Pack