Thomas and Betts 2A-18 Butt Splice | Graybar Store
Thomas and Betts - Butt Splice - 2A-18
+ / - Hover over image to Zoom
Other Views

    Butt Splice

    Manufacturer: Thomas and Betts
    Manufacturer #: 2A-18
    SKU: 88263961
    $0.42
    Checking Pricing
         
    Wire Size:22 to 18 AWG
    Color:Metallic
    Packaging:100 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2A-18
    • Color Metallic
    • Materials Copper
    • Wire Size 22 to 18 AWG
    Product Overview:
    Sta-Kon® Butt Splice, Wire Size: 22 to 18 AWG, Metallic, Non-Insulated, Copper, Packaging: 100 per Pack