Panduit BSN10-D Butt Splice | Graybar Store
Panduit - Butt Splice - BSN10-D
+ / - Hover over image to Zoom
Other Views

    Butt Splice

    Manufacturer: Panduit
    Manufacturer #: BSN10-D
    SKU: 88197190
    $0.44
    Checking Pricing
         
    Color:Yellow
    Packaging:500 per Pack
    Use With:Solid Wires; Stranded Wires
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BSN10-D
    • Color Yellow
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Butt Splice, Nylon Insulated, 12 - 10 American Wire Gauge (AWG), Yellow, Package 500, Overall Length 1.14 Inch, Temperature Rating 221 Degrees Fahrenheit (105 Degrees Celsius)
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings