3M MNG14BCX Butt Connector | Graybar Store
3M - Butt Connector - MNG14BCX
+ / - Hover over image to Zoom
Other Views

    Butt Connector

    Manufacturer: 3M
    Manufacturer #: MNG14BCX
    SKU: 25323695
    $1.08
    Checking Pricing
         
    Packaging:100 per Pack
    Wire Size:16 to 14 AWG
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MNG14BCX
    • Color Blue
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Scotchlok™ Butt Connector, Wire Size: 16 to 14 AWG, Blue, Nylon With Insulation Grip, Copper, Packaging: 100 per Pack
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi