Hubbell Power Systems 5328 Bust Expanding/Cross-Plate Anchor | Graybar Store
Hubbell Power Systems - Bust Expanding/Cross-Plate Anchor - 5328
+ / - Hover over image to Zoom
Other Views

    Bust Expanding/Cross-Plate Anchor

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 5328
    SKU: 88056175
    $25.95
    Checking Pricing
         
    Length:8 ft.
    Diameter (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 5328
    • Diameter (Inches) 3/4
    • Length 8 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CHANCE® Bust Expanding/Cross-Plate Anchor, Length: 8 ft, Diameter (Inches): 3/4 in