Bussmann (Eaton) B222-60NF Non-Fused Single-Phase 2-Wire 60A 240VAC Rainproof Pullout A/C Disconnect With NEMA 3R Housing | Graybar Store
Bussmann (Eaton) - Non-Fused Single-Phase 2-Wire 60A 240VAC Rainproof Pullout A/C Disconnect With NEMA 3R Housing - B222-60NF
+ / - Hover over image to Zoom
Other Views

    Non-Fused Single-Phase 2-Wire 60A 240VAC Rainproof Pullout A/C Disconnect With NEMA 3R Housing

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: B222-60NF
    SKU: 96046839
    $25.98
    Checking Pricing
         
    Amps:60A
    Pole:2-Pole
    Voltage (Volts):240
    NEMA Rating:NEMA 3R
    Additional Features:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # B222-60NF
    • Voltage (Volts) 240
    • Additional Features Standard
    • Amps 60A
    Product Overview:
    Non-Fused 60A 240V pullout air conditioner unit with NEMA 3R housing. Max. 10 Hp at 240V. Dimensions 5-3/8 W x 8-3/4 H x 2-7/8 in. D.
    Non-fused rainproof pullout air conditioner unit. NEMA 3R metal housing with weather-resistant coating. Wire range 14 to 3 AWG AL/CU.