Greenlee GTSD-THHN-SW Saber™ Bushing Kit, SW, 14 pc. | Graybar Store
Greenlee - Saber™ Bushing Kit, SW, 14 pc. - GTSD-THHN-SW
+ / - Hover over image to Zoom
Other Views

    Saber™ Bushing Kit, SW, 14 pc.

    Manufacturer: Greenlee
    Manufacturer #: GTSD-THHN-SW
    SKU: 25823288
    $663.33
    Checking Pricing
         
    Tool Application:Cable End Stripping
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GTSD-THHN-SW
    • Tool Application Cable End Stripping
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Saber® Bushing Kit, Tool Application: Cable End Stripping
    • Application : Cable End Stripping
    • Capacity : #6 AWG - 500 MCM
    • Finish : Aluminum
    • Handle Type : Drill Driver Stripping Adaptor
    • Material : Aluminum, Steel
    • Overall Length : 6.5 inch with bushing
    • Package Type : Foam filled blow molded case
    • Type : Southwire THHN Copper