Bridgeport Fittings 323-B Bushing, Nylon, Rigid/IMC Conduit, 150°C, 1 in. | Graybar Store
Bridgeport Fittings - Bushing, Nylon, Rigid/IMC Conduit, 150°C, 1 in. - 323-B
+ / - Hover over image to Zoom
Other Views

    Bushing, Nylon, Rigid/IMC Conduit, 150°C, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 323-B
    SKU: 97103839
    $1.22
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:Connector; Locknut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 323-B
    • Type Bushing
    • Materials Plastic
    • Temperature Rating 150°C
    • Trade Size (Inches) 1 in.
    • Use With Connector; Locknut
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bushing, Packaging: 500 per Pack, Trade Size (Inches): 1 in, Plastic, Temperature Rating: 150 °C