Chatsworth 40158-012 Busbar Assembly with Lug Kit | Graybar Store
Chatsworth - Busbar Assembly with Lug Kit - 40158-012
+ / - Hover over image to Zoom
Other Views

    Busbar Assembly with Lug Kit

    Manufacturer: Chatsworth
    Manufacturer #: 40158-012
    SKU: 22071244
    $227.96
    Checking Pricing
         
    Dimensions (Inches):12 W x 1/4 D x 4 H
    Width (Inches):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40158-012
    • Dimensions (Inches) 12 W x 1/4 D x 4 H
    • Materials Copper
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Busbar Assemblies with Lug Kit, Copper, Width Inches: 12 in