Hubbell Premise Wiring HBBBHR19KT Busbar Kit, 19 in. L | Graybar Store
Hubbell Premise Wiring - Busbar Kit, 19 in. L - HBBBHR19KT
+ / - Hover over image to Zoom
Other Views

    Busbar Kit, 19 in. L

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HBBBHR19KT
    SKU: 25482358
    $65.76
    Checking Pricing
         
    Length:19 in.
    Size:0.75 W x 19 L x 0.25 D in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HBBBHR19KT
    • Size 0.75 W x 19 L x 0.25 D in
    • Type Busbar
    • Finish Tin-Plated
    • Length 19 in.
    • Width 0.75 in.
    • Includes Assembly Hardware; Insulators
    • Country of Origin US - USA
    Product Overview:
    Busbar, Size: 0.75 W x 19 L x 0.25 D in, Tin-Plated