Hubbell Premise Wiring HBBB14416H Busbar, 16 in. L, 32 Hole | Graybar Store
Hubbell Premise Wiring - Busbar, 16 in. L, 32 Hole - HBBB14416H
+ / - Hover over image to Zoom
Other Views

    Busbar, 16 in. L, 32 Hole

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HBBB14416H
    SKU: 25482356
    $172.95
    Checking Pricing
         
    Size:4 W x 16 L x 0.25 D in
    Length:16 in.
    Width (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HBBB14416H
    • Size 4 W x 16 L x 0.25 D in
    • Type Wall Mounted Busbar
    • Finish Tin-Plated
    • Length 16 in.
    • Width (Inches) 4 in.
    • Includes Assembly Hardware; Insulators
    Product Overview:
    Busbar, Size: 4 W x 16 L x 0.25 D in, Tin-Plated