Hubbell Wiring Device - Kellems 073041286 Kellems® Support Grip, Galvanized Steel, Bus Drop, Single Universal Eye, 0.560 to 0.730 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Galvanized Steel, Bus Drop, Single Universal Eye, 0.560 to 0.730 in. - 073041286
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Galvanized Steel, Bus Drop, Single Universal Eye, 0.560 to 0.730 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 073041286
    SKU: 88147590
    $24.75
    Checking Pricing
         
    Break Load:100 lb.
    Cable Diameter (Inches):0.56 to 0.73
    Mesh Length (Inches):6 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 073041286
    • Type Support
    • Break Load 100 lb.
    • Cable Diameter (Inches) 0.56 to 0.73
    Product Overview:
    Kellems® Bus Drop Support Grip, Cable Diameter (Inches): 0.56 to 0.73, Break Load: 100 lb, Bronze (Equalizer, Link, Lug); Galvanized Steel (Strand); Mylar (Tag), Mesh Length (Inches): 6 in