Square D (Schneider Electric) TM5ACBM11 Bus Base | Graybar Store
Square D (Schneider Electric) - Bus Base - TM5ACBM11
+ / - Hover over image to Zoom
Other Views

    Bus Base

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM5ACBM11
    SKU: 25378427
    $32.37
    Checking Pricing
         
    Voltage Rating:24 V DC
    Packaging:1 Each
    Use With:24 VDC Slice Discrete; Analog; Common Distribution; Counter; Remote Transmitter Modules
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM5ACBM11
    • Packaging 1 Each
    • Use With 24 VDC Slice Discrete; Analog; Common Distribution; Counter; Remote Transmitter Modules
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin AT - Austria
    Product Overview:
    Modicon® Bus Base, Packaging: 1 Each, Voltage Rating: 24 V DC