3M BBI-4A-20 Bus Bar Tubing | Graybar Store
3M - Bus Bar Tubing - BBI-4A-20
+ / - Hover over image to Zoom
Other Views

    Bus Bar Tubing

    Manufacturer: 3M
    Manufacturer #: BBI-4A-20
    SKU: 95013084
    $14.65
    Checking Pricing
         
    Inner Diameter:4.35 in.
    Length:20 ft.
    Packaging:20 per Case
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # BBI-4A-20
    • Color Red
    • Inner Diameter 4.35 in.
    • Length 20 ft.
    Product Overview:
    3M™ Bus Bar Tubing, Orange/Red, Length: 20 ft, Polyolefin, Inner Diameter: 4.35 in, Shrink Ratio: 1.5:1
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws