Superior Essex 25-360-86 Buried Wire Aluminum Filled Cable, 22 AWG, 6C, 2200 ft. | Graybar Store
Superior Essex - Buried Wire Aluminum Filled Cable, 22 AWG, 6C, 2200 ft. - 25-360-86
+ / - Hover over image to Zoom
Other Views

    Buried Wire Aluminum Filled Cable, 22 AWG, 6C, 2200 ft.

    Manufacturer: Superior Essex
    Manufacturer #: 25-360-86
    SKU: 25473282
    Price pending
    Checking Pricing
         
    Length:1200 ft.
    No. of Conductors:6
    Cable Type:Burial Cable
    Conductor Material:Annealed Copper
    Conductor Size:22 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 25-360-86
    • Cable Type Burial Cable
    • No. of Conductors 6
    • Conductor Material Annealed Copper
    • Conductor Size 22 AWG
    • Insulation Material Polyolefin
    • Jacket Material PVC
    • Length 1200 ft.
    • Shielded Aluminum Tape
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Buried Wire Aluminum Filled, No. of Conductors: 6, Conductor Size: 22 AWG, Burial Cable, Annealed Copper, Polyolefin